A/V CABLE,M1-A/3RCA COMPONENT,12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

A/V CABLE,M1-A/3RCA COMPONENT,12FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X025
  • Mfr. Model # 14X025
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Black
  • Connector Type 3x RCA (Component) male Greater Than 1x M1-A P&D male
  • For Use With InFocus Projectors
  • Features Gold-plated Connectors
  • Length 12 ft.
  • Item Audio/Video Cable
  • Cable Type Projector to Component Video Adapter Cable
  • Shielding Yes
  • Conductor Material Copper
  • Impedance 75 Ohms
  • Jacket Material PVC
  • Conductor Size 28 AWG
  • Number of Cables 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list