Skip Content
A/V CABLE, 3.5MM M/M CABLE, BLACK,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, 3.5MM M/M CABLE, BLACK,6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X098
  • Mfr. Model # 14X098
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Audio Cable
  • For Use With Portable Audio Devices
  • Connector Type 1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male
  • Features Gold-plated Connectors, Heavy-duty
  • Colour Black
  • Length 6 ft.
  • Shielding Yes
  • Cable Type Stereo Audio Patch Cable
  • Impedance 75 Ohms
  • Conductor Material Copper
  • Number of Cables 1
  • Jacket Material PVC
  • Conductor Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list