Skip Content
A/V CABLE, 3.5MM M/M CABLE, BLACK,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A/V CABLE, 3.5MM M/M CABLE, BLACK,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X101
  • Mfr. Model # 14X101
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Black
  • Connector Type 1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male
  • Features Gold-plated Connectors, Heavy-duty
  • Item Audio Cable
  • Length 20 ft.
  • For Use With Portable Audio Devices
  • Shielding Yes
  • Cable Type Stereo Audio Patch Cable
  • Jacket Material PVC
  • Conductor Material Copper
  • Impedance 75 Ohms
  • Number of Cables 1
  • Conductor Size 22 AWG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List