Skip Content
A/V CABLE, 3.5MM M/M CABLE, BLACK,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, 3.5MM M/M CABLE, BLACK,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X096
  • Mfr. Model # 14X096
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black
  • Connector Type 1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male
  • Features Gold-plated Connectors, Heavy-duty
  • For Use With Portable Audio Devices
  • Length 1.5 ft.
  • Item Audio Cable
  • Jacket Material PVC
  • Cable Type Stereo Audio Patch Cable
  • Shielding Yes
  • Conductor Material Copper
  • Number of Cables 1
  • Impedance 75 Ohms
  • Conductor Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list