Skip Content
A/V CABLE, 3.5MM M/F EXT CBLE,BLK,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, 3.5MM M/F EXT CBLE,BLK,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X116
  • Mfr. Model # 14X116
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • For Use With Portable Audio Devices
  • Colour Black
  • Connector Type 1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS female
  • Length 100 ft.
  • Item Audio Cable
  • Features Gold-plated Connectors, Heavy-duty
  • Cable Type Stereo Audio Extension Cable
  • Shielding Yes
  • Jacket Material PVC
  • Number of Cables 1
  • Impedance 75 ohms
  • Conductor Material Copper
  • Conductor Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list