Skip Content
A/V CABLE, 3.5MM M/F EXT CBLE,BLK,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, 3.5MM M/F EXT CBLE,BLK,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X110
  • Mfr. Model # 14X110
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Black
  • Connector Type 1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS female
  • Features Gold-plated Connectors, Heavy-duty
  • For Use With Portable Audio Devices
  • Item Audio Cable
  • Cable Type Stereo Audio Extension Cable
  • Length 15 ft.
  • Shielding Yes
  • Jacket Material PVC
  • Conductor Material Copper
  • Number of Cables 1
  • Conductor Size 22 AWG
  • Impedance 75 ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list