Skip Content
A/V CABLE, 3.5MM(M)/2 RCA(M),50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, 3.5MM(M)/2 RCA(M),50FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X125
  • Mfr. Model # 14X125
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Item Audio Cable
  • For Use With Portable Audio Devices to Stereo Audio Equipment
  • Colour Black
  • Connector Type 1x 3.5mm stereo TRS male Greater Than 2x RCA male
  • Features Gold-plated Connectors, Heavy-duty
  • Cable Type Stereo Audio Adapter Cable
  • Length 50 ft.
  • Conductor Material Copper
  • Shielding Yes
  • Number of Cables 1
  • Conductor Size 22 AWG
  • Impedance 75 ohms
  • Jacket Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list