Skip Content
A/V CABLE, 3.5MM(M)/2 RCA(M),3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, 3.5MM(M)/2 RCA(M),3FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X119
  • Mfr. Model # 14X119
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Connector Type 1x 3.5mm stereo TRS male Greater Than 2x RCA male
  • For Use With Portable Audio Devices to Stereo Audio Equipment
  • Features Gold-plated Connectors, Heavy-duty
  • Colour Black
  • Item Audio Cable
  • Cable Type Stereo Audio Adapter Cable
  • Shielding Yes
  • Length 3 ft.
  • Conductor Material Copper
  • Jacket Material PVC
  • Impedance 75 ohms
  • Number of Cables 1
  • Conductor Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list