Skip Content
A/V CABLE, 3.5MM(M)/2 RCA(M),25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/V CABLE, 3.5MM(M)/2 RCA(M),25FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X123
  • Mfr. Model # 14X123
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Features Gold-plated Connectors, Heavy-duty
  • Connector Type 1x 3.5mm stereo TRS male Greater Than 2x RCA male
  • Colour Black
  • For Use With Portable Audio Devices to Stereo Audio Equipment
  • Item Audio Cable
  • Length 25 ft.
  • Cable Type Stereo Audio Adapter Cable
  • Jacket Material PVC
  • Conductor Material Copper
  • Number of Cables 1
  • Impedance 75 ohms
  • Shielding Yes
  • Conductor Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list