Skip Content
A/V CABLE, 3.5MM(M)/2.5MM(M),3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A/V CABLE, 3.5MM(M)/2.5MM(M),3FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X130
  • Mfr. Model # 14X130
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black
  • Connector Type 2.5mm stereo TRS male Greater Than 2x RCA male
  • Features Gold-plated Connectors, Heavy-duty
  • For Use With Portable audio devices to stereo audio equipment
  • Length 3 ft.
  • Item Audio Cable
  • Shielding Yes
  • Jacket Material PVC
  • Conductor Material Copper
  • Impedance 75 ohms
  • Cable Type Stereo Audio Adapter Cable
  • Conductor Size 22 AWG
  • Number of Cables 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List