Skip Content
A/V CABLE, 3.5MM(M)/2.5MM(M),1.5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A/V CABLE, 3.5MM(M)/2.5MM(M),1.5FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X129
  • Mfr. Model # 14X129
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Connector Type 2.5mm stereo TRS male Greater Than 2x RCA male
  • Features Gold-plated Connectors, Heavy-duty
  • Colour Black
  • For Use With Portable Audio Devices to Stereo Audio Equipment
  • Item Audio Cable
  • Cable Type Stereo Audio Adapter Cable
  • Length 1.5 ft.
  • Shielding Yes
  • Jacket Material PVC
  • Conductor Material Copper
  • Impedance 75 ohms
  • Number of Cables 1
  • Conductor Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list