Skip Content
A TYPE V-BELT SIZE A24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A TYPE V-BELT SIZE A24

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWG7
  • Mfr. Model # 3GWG7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.2 lbs

Product Details

Dayton A, B and C V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Designed to handle industrial higher horsepower applications.

Technical Specs

  • Item V-Belt
  • For Use With Single or Multiple V-Belt Drives
  • Industry Number A24
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Belt Type A
  • Thickness 5/16"
  • Construction Wrapped
  • Resists Oil, Heat
  • Outside Length 26"
  • Top Width 1/2"
  • V-Belt Section A
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list