Skip Content
A TYPE V-BELT-92IN 1/2IN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A TYPE V-BELT-92IN 1/2IN TOP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3X631
  • Mfr. Model # 3X631
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.55 lbs

Product Details

Dayton A, B and C V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Designed to handle industrial higher horsepower applications.

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Construction Wrapped
  • Industry Number A90
  • Thickness 5/16"
  • Item V-Belt
  • Outside Length 92"
  • Belt Type A
  • Top Width 1/2"
  • V-Belt Section A
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List