Skip Content
A TYPE V-BELT-85IN 1/2IN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A TYPE V-BELT-85IN 1/2IN TOP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L190
  • Mfr. Model # 6L190
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.55 lbs

Product Details

V-Belt, Belt Type A, Number of Ribs -, Thickness 5/16 In., Industry Number A83, Construction Wrapped

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Belt Type A
  • Item V-Belt
  • Industry Number A83
  • Construction Wrapped
  • Outside Length 85"
  • Thickness 5/16"
  • Top Width 1/2"
  • V-Belt Section A
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list