A-Frame Panel Truck,2000 lb.,55 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A-Frame Panel Truck,2000 lb.,55 In. H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZJ29
  • Mfr. Model # 4ZJ29
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1926
  • Shipping Weight 1.0 lbs

Product Details

Utility, A frame platform cart, 2,000 pound load capacity, 5 inch x 2 inch polyurethane wheels, 75-1/2 inch length, 36-1/4 inch width, 55 inch height.

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Overall Height 55"
  • Item A-Frame Panel Truck
  • Load Capacity 2,000 lbs.
  • Overall Length 75-1/2"
  • Overall Width 36-1/4"
  • Caster Width 2"
  • Caster Material Polyurethane
  • Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list