Skip Content
A-Frame Panel Truck,2000 lb.,30inL,48inW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A-Frame Panel Truck,2000 lb.,30inL,48inW

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMAF3048-95
  • Mfr. Model # AF3048-95
  • UNSPSC # 24112110
  • CATALOGUE PAGE # 1927
  • Shipping Weight 125.0 lbs

Product Details

A-Frame capacity truck. 2,000 lbs. capacity. 30 in. x 48 in.

Technical Specs

  • Item A-Frame Panel Truck
  • Colour Durable, Textured, Gray powder Coat Finish
  • Caster Dia. 6"
  • Finish Powder Coated
  • Load Capacity 2000 lbs.
  • Overall Length 30"
  • Overall Height 57"
  • Overall Width 48"
  • Caster Type 4 Swivel
  • Frame Material Steel
  • Caster Material Phenolic
  • Caster Width 2"
  • Deck Length 30"
  • Deck Width 48"
  • Deck Material Steel
  • Deck Height 9"
  • Handle Included No
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list