Skip Content
A-Frame Mobile Truck,2000 lb,72"x36"x57" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A-Frame Mobile Truck,2000 lb,72"x36"x57"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMAF3672-95
  • Mfr. Model # AF3672-95
  • UNSPSC # 24112110
  • CATALOGUE PAGE # 1927
  • Shipping Weight 180.0 lbs

Product Details

A-Frame capacity truck. 2,000 lbs. capacity. 36 in. x 72 in.

Technical Specs

  • Caster Dia. 6"
  • Finish Powder Coated
  • Item A-Frame Mobile Truck
  • Colour Gray
  • Material Steel
  • Overall Depth 36"
  • Load Capacity 2,000 lbs.
  • Overall Height 57"
  • Caster Size 6"
  • Overall Width 72"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List