A-Frame Mobile Truck,2000 lb,48"x30"x57" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A-Frame Mobile Truck,2000 lb,48"x30"x57"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMAF3048PBLP-BS
  • Mfr. Model # AF3048PBLP-BS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1929
  • Shipping Weight 230.0 lbs

Product Details

Pegboard and Louvered Panel A-Frame Trucks

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Caster Dia. 6"
  • Includes Mounted End Handle and (4) 6" Phenolic Casters, (2) Rigid and (2) Locking Swivel
  • Item A-Frame Mobile Truck
  • Material Steel
  • Overall Depth 30"
  • Hole Size 1/4"
  • Load Capacity 2,000 lbs.
  • Overall Width 48"
  • Overall Height 57"
  • Caster Size 5" x 1-1/4"
  • Caster Material Phenolic
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Hole Spacing 1"
  • Assembled/Unassembled Assembled
  • Toolboard Panel Style Louvered/Round Hole Both Sides
  • Tool Storage Space 10 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list