Skip Content
A/C REFRIG COIL,3/8 ODX.032X100FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C REFRIG COIL,3/8 ODX.032X100FT.

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTC1
  • Mfr. Model # 4WTC1
  • UNSPSC # 31231302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.55 lbs

Technical Specs

  • Standards ASTM B88,B306,B280, & B819
  • Length 100 ft.
  • Outside Dia. 3/8"
  • Item Coil
  • Copper Tube Type Type ACR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list