Skip Content
A/C REFRIG COIL,1/8 ODX.030X50FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C REFRIG COIL,1/8 ODX.030X50FT.

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LKJ9
  • Mfr. Model # 2LKJ9
  • UNSPSC # 31231302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Standards ASTM B280, ANSI B9.1
  • Item ACR Copper Tubing
  • Outside Dia. 1/8"
  • Application Refrigeration
  • Tube Size 1/8"
  • Inside Dia. 0.065"
  • Max. Pressure 3074 PSI
  • Temp. Range 100 Degrees F - 400 Degrees F
  • Wall Thickness 0.030"
  • Soft/Hard Soft
  • Copper Tube Shape Coil
  • Copper Tube Type Type ACR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list