Skip Content
A/C REFRIG COIL,1/2 ODX.032X100FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C REFRIG COIL,1/2 ODX.032X100FT.

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTC2
  • Mfr. Model # 4WTC2
  • UNSPSC # 31231302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.65 lbs

Technical Specs

  • Length 100 ft.
  • Item Coil
  • Outside Dia. 1/2"
  • Standards ASTM B88,B306,B280, & B819
  • Copper Tube Type Type ACR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list