Skip Content
A/C MOUNTING BRACKET, 36 IN,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C MOUNTING BRACKET, 36 IN,PK2

DIVERSITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XJJ0
  • Mfr. Model # 6XJJ0
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.77 lbs

Technical Specs

  • For Use With A/C Condensers and Heat Pumps
  • Description A/C Mounting Bracket, 36"
  • Package Quantity 2
  • Item A/C Mounting Bracket
  • Type 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list