Skip Content
A/C MANIFOLD GAUGE,PSI AND BAR,BRAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C MANIFOLD GAUGE,PSI AND BAR,BRAS

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LTW4
  • Mfr. Model # 4LTW4
  • UNSPSC # 25173703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.27 lbs

Technical Specs

  • Application Check High And Low Side Pressures On Automotive A/C Units
  • For Use With R134a Systems
  • Includes Brass Manifold Gauge, 72" Red, Yellow, Blue Hoses and 2 Service Couplers
  • Item A/C Manifold Gauge
  • Material Brass
  • Package Quantity 1
  • Number of Pieces 6
  • Size (In.) -
  • Type PSI and BAR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list