A/C LEAK DETECTION DYE,8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C LEAK DETECTION DYE,8OZ

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSID8
  • Mfr. Model # D8
  • UNSPSC # 39112508
  • CATALOGUE PAGE # 2957
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Green Tint
  • Flash Point (F) Greater Than430 Degrees
  • For Use With R134a, R12, R22
  • Container Type Plastic Bottle
  • Item A/C Leak Detection Dye
  • Package Quantity 1
  • Size 8 oz.
  • Appearance Clear Liquid
  • Specific Gravity 0.85 - 0.089
  • Boiling Point (F) Greater Than570 Degrees
  • Size/Net Weight 8 Oz
  • Standards SAE J-2297
  • Sub-Category Leak Detector Dyes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list