A/C LEAK DETECTION DYE,.25OZ,12PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C LEAK DETECTION DYE,.25OZ,12PK

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSID1-12
  • Mfr. Model # D1-12
  • UNSPSC # 39112508
  • CATALOGUE PAGE # 2957
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Green Tint
  • Container Type Tube
  • Flash Point (F) Greater Than430 Degrees
  • For Use With R134a, R12, R22
  • Item A/C Leak Detection Dye
  • Package Quantity 12
  • Size 0.25 oz.
  • Appearance Clear Liquid
  • Boiling Point (F) Greater Than570 Degrees
  • Specific Gravity 0.85 - 0.089
  • Size/Net Weight .25 Oz
  • Standards SAE J-2297
  • Sub-Category Leak Detector Dyes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list