Skip Content
A/C LEAD FREE 3MM 1# 454G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C LEAD FREE 3MM 1# 454G

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS15406
  • Mfr. Model # WS15406
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Lead-free acid core solder is used for repairing holes in tin and sheet metal, repairing automotive radiators, metal gutters and non-electrical repairs. LENOX Sterling premium lead-free solder is 100% environmentally safe and is ANSI/NSF 61 certified. It is nickel free. A patented tin/copper/selenium alloy has no equal in the industry. This premium solder offers the lowest melting point, the highest tensile strength, and the best flowing performance of any lead-free solder on the market.

Technical Specs

There are no technical specs available for this product.

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List