Skip Content
A/C LEAD FREE 3MM 1# 454G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C LEAD FREE 3MM 1# 454G

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331866
  • Mfr. Model # 331866
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 1.1 lbs

Product Details

Lead-free acid core solder. Lead-free acid core is used for repairing holes in tin and sheet metal, repairing automotive radiators, metal gutters, non-electrical and non-plumbing repairs.

Technical Specs

  • Application Tin Repairs, Sheet Metal, Auto Radiators, Metal Gutters
  • Contents 97% Tin, 3% Copper, Acid Core
  • Container Type Spool
  • Item Lead Free Acid Core Solder
  • Package Quantity 50
  • Wire Dia. (In.) 0.125
  • Container Size 1 lb.
  • Type Wire
  • Standards Not Rated
  • Melting Range (Deg.) 445 F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List