Skip Content
A/C LEAD FREE 1.5MM 1# 454G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C LEAD FREE 1.5MM 1# 454G

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331865
  • Mfr. Model # 331865
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 1.04 lbs

Product Details

Lead-free acid core solder. Lead-free acid core is used for repairing holes in tin and sheet metal, repairing automotive radiators, metal gutters, non-electrical and non-plumbing repairs.

Technical Specs

  • Application Tin Repairs, Sheet Metal, Auto Radiators, Metal Gutters, Non-electrical and Non-plumbing Applications
  • Container Type Spool
  • Contents Acid Core Lead Free
  • Package Quantity 50
  • Item Lead Free Solder
  • Type Wire
  • Wire Dia. (In.) 0.062
  • Standards Not Rated
  • Container Size 1 lb.
  • Melting Range (Deg.) 445 F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list