Skip Content
A/C EVAPORATOR CLEANER,20.5OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C EVAPORATOR CLEANER,20.5OZ

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI6984
  • Mfr. Model # 6984
  • UNSPSC # 47131816
  • CATALOGUE PAGE # 2957
  • Shipping Weight 1.35 lbs

Technical Specs

  • Features Foaming Cleanser Eliminates Stale Odors Fast. Includes Improved Spray Hose. Safe for All Mobile and Stationary A/C Evaporators. Fast Acting, Long Lasting Odor Control Formula. One can Provides Multiple Treatments.
  • Colour Clear Hazy Liquid
  • Item Evaporator Odor Eliminator 17 oz.
  • pH 10.2
  • Specific Gravity 0.980 g/mL
  • Net Weight 17 oz.
  • Boiling Point Greater Than 200 Degrees F
  • Cleaner Application Equipment/Machinery, Fleet/Vehicle, Parts Washing

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list