Skip Content
A/C COMPRESSOR CLUTCH KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C COMPRESSOR CLUTCH KIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YMH6
  • Mfr. Model # 1YMH6
  • UNSPSC # 25174002
  • CATALOGUE PAGE # 3203
  • Shipping Weight 2.91 lbs

Product Details

Carbon steel tools to install and remove clutch hubs. Kit includes disc and nut type removers.

Technical Specs

  • For Use With Import and Domestic Compressors
  • Package Quantity 1
  • Material Carbon Steel
  • Number of Pieces 12
  • Size (In.) 2-3/4
  • Type Installer/Remover
  • Item A/C Compressor Clutch Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list