A/C COMPRESSOR,60,800 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C COMPRESSOR,60,800 BTUH,208/230V

BRISTOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AGZ5
  • Mfr. Model # 5AGZ5
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Application A/C, Heat Pump Equipment
  • BtuH 60,800
  • Includes Motor Protector and Mounting Parts
  • Height 16-1/2"
  • Item A/C Compressor
  • Phase 1
  • Length 9-1/2"
  • Hz 60
  • Width 10-1/4"
  • Nominal HP 5
  • Potential Relay 3AAR3*4A
  • Run Capacitor MF/Volt 55/440
  • Type of Compressor Oil 3GS Mineral Oil
  • Start Cap. MFD/Volts 135 to 155/330
  • Voltage 208/230
  • Refrigerant Type R-22
  • Amps 28
  • Standards UL/CSA
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Return Gas Temp @ ARI Standards 65 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Base Mount Length 7-1/2"
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Base Mount Width 7-1/2"
  • Line Connection Discharge I.D. 1/2"
  • Line Connection Suction I.D. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list