A/C COMPRESSOR,60,000 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C COMPRESSOR,60,000 BTUH,208/230V

DANFOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MHZ3
  • Mfr. Model # 4MHZ3
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.35 lbs

Technical Specs

  • BtuH 60,000
  • Application Split Systems and Packaged A/C Units
  • Height 17-7/8"
  • Item A/C Compressor
  • Includes Mounting Kit with Grommets and Sleeves
  • Length 7-1/4"
  • Phase 3
  • Hz 60
  • Width 7-1/4"
  • Nominal HP 5
  • Type of Compressor Oil AB
  • Voltage 208/230
  • Standards Meets ARI Performance, UL Certified, CE Certified
  • Amps 17.9 LRA
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Ambient Temp @ ARI Standards 90 Degrees F
  • Refrigerant Type R-22
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Base Mount Length 7-1/2"
  • Base Mount Width 7-1/2"
  • Line Connection Suction I.D. 7/8"
  • Line Connection Discharge I.D. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list