A/C COMPRESSOR,53,400 BTUH,460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

A/C COMPRESSOR,53,400 BTUH,460V

BRISTOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AGZ3
  • Mfr. Model # 5AGZ3
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.1 lbs

Technical Specs

  • BtuH 53,400
  • Height 16-1/2"
  • Application A/C, Heat Pump Equipment
  • Includes Motor Protector and Mounting Parts
  • Item A/C Compressor
  • Length 9-1/2"
  • Phase 3
  • Hz 60
  • Width 10-1/4"
  • Nominal HP 4-1/2
  • Type of Compressor Oil 3GS Mineral Oil
  • Refrigerant Type R-22
  • Voltage 460
  • Standards UL/CSA
  • Amps 7.2
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Return Gas Temp @ ARI Standards 65 Degrees F
  • Base Mount Length 7-1/2"
  • Base Mount Width 7-1/2"
  • Line Connection Discharge I.D. 1/2"
  • Line Connection Suction I.D. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list