A/C COMPRESSOR,47,000 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

A/C COMPRESSOR,47,000 BTUH,208/230V

DANFOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UKX3
  • Mfr. Model # 4UKX3
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.05 lbs

Technical Specs

  • BtuH 47,000
  • Application Split Systems and Packaged A/C Units
  • Includes Mounting Kit with Grommets and Sleeves
  • Phase 3
  • Item A/C Compressor
  • Height 17-3/8"
  • Length 6-1/2"
  • Width 6-1/2"
  • Type of Compressor Oil AB
  • Hz 60
  • Nominal HP 4
  • Standards Meets ARI Performance, UL Certified, CE Certified
  • Voltage 208/230
  • Refrigerant Type R-22
  • Amps 16 LRA
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Ambient Temp @ ARI Standards 90 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Base Mount Length 7-1/2"
  • Line Connection Discharge I.D. 1/2"
  • Base Mount Width 7-1/2"
  • Line Connection Suction I.D. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list