Skip Content
A/C COMPRESSOR,41,000 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C COMPRESSOR,41,000 BTUH,208/230V

BRISTOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AGY7
  • Mfr. Model # 5AGY7
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.05 lbs

Technical Specs

  • Application A/C, Heat Pump Equipment
  • BtuH 41,000
  • Height 15-3/4"
  • Length 8-3/4"
  • Includes Motor Protector and Mounting Parts
  • Phase 3
  • Width 10-1/4"
  • Item A/C Compressor
  • Hz 60
  • Nominal HP 3-1/2
  • Type of Compressor Oil Mineral
  • Voltage 208/230
  • Refrigerant Type R-22
  • Standards UL/CSA
  • Amps 11.4
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Ambient Temp @ ARI Standards 90 Degrees F
  • Base Mount Length 7-1/2"
  • Base Mount Width 7-1/2"
  • Line Connection Discharge I.D. 1/2"
  • Line Connection Suction I.D. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list