A/C COMPRESSOR,41,000 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C COMPRESSOR,41,000 BTUH,208/230V

BRISTOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AGY6
  • Mfr. Model # 5AGY6
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.9 lbs

Technical Specs

  • Application A/C, Heat Pump Equipment
  • BtuH 41,000
  • Height 15-3/4"
  • Phase 1
  • Length 8-3/4"
  • Item A/C Compressor
  • Width 10-1/4"
  • Nominal HP 3-1/2
  • Hz 60
  • Includes Motor Protector and Mounting Parts
  • Potential Relay 3ARR3*3S*
  • Run Capacitor MF/Volt 50/370
  • Start Cap. MFD/Volts 216 to 259/330
  • Type of Compressor Oil Mineral
  • Voltage 208/230
  • Refrigerant Type R-22
  • Standards UL/CSA
  • Amps 14.5
  • Ambient Temp @ ARI Standards 90 Degrees F
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Base Mount Width 7-1/2"
  • Base Mount Length 7-1/2"
  • Line Connection Suction I.D. 3/4"
  • Line Connection Discharge I.D. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list