Skip Content
A/C COMPRESSOR,24,880 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C COMPRESSOR,24,880 BTUH,208/230V

PANASONIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z382
  • Mfr. Model # 6Z382
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Application Window A/C and PT A/C Units
  • BtuH 24,880
  • Base Mounting (Center) Triangle 6"
  • Height 13-27/64"
  • Includes Motor Protector and Mounting Parts
  • Item A/C Compressor
  • Length 8-35/64"
  • Phase 1
  • Width 5-13/64"
  • Run Capacitor MF/Volt 50/370
  • Hz 60
  • Nominal HP 2-1/8
  • Voltage 208/230
  • Refrigerant Type R-22
  • Amps 10.6
  • Line Connection Suction I.D. 5/8"
  • Line Connection Discharge I.D. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list