A/C COMPRESSOR,22,000 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C COMPRESSOR,22,000 BTUH,208/230V

BRISTOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AGX9
  • Mfr. Model # 5AGX9
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.6 lbs

Technical Specs

  • Includes Motor Protector and Mounting Parts
  • Application A/C, Heat Pump Equipment
  • Height 13-1/2"
  • BtuH 22,000
  • Length 7-1/4"
  • Item A/C Compressor
  • Phase 1
  • Width 9-3/4"
  • Hz 60
  • Nominal HP 2
  • Potential Relay 3ARR3*10S
  • Start Cap. MFD/Volts 88 to 108/250
  • Voltage 208/230
  • Run Capacitor MF/Volt 25/370
  • Type of Compressor Oil Mineral
  • Refrigerant Type R-22
  • Standards UL/CSA
  • Amps 12.1
  • Base Mount Length 7-1/2"
  • Line Connection Discharge I.D. 3/8"
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Base Mount Width 7-1/2"
  • Ambient Temp @ ARI Standards 90 Degrees F
  • Line Connection Suction I.D. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list