Skip Content
A/C COMPRESSOR,15,240 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C COMPRESSOR,15,240 BTUH,208/230V

PANASONIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z572
  • Mfr. Model # 4Z572
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Application Window A/C and PT A/C Units
  • Base Mounting (Center) Triangle 6"
  • BtuH 15,240
  • Height 12-23/32"
  • Includes Motor Protector and Mounting Parts
  • Item A/C Compressor
  • Phase 1
  • Length 8-35/64"
  • Width 5-13/64"
  • Hz 60
  • Nominal HP 1-3/8
  • Voltage 208/230
  • Run Capacitor MF/Volt 40/370
  • Amps 6.2
  • Line Connection Discharge I.D. 3/8"
  • Line Connection Suction I.D. 5/8"
  • Refrigerant Type R-22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list