Skip Content
A/C COMPRESSOR,15,080 BTUH,265/277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

A/C COMPRESSOR,15,080 BTUH,265/277V

PANASONIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z380
  • Mfr. Model # 6Z380
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Application Window A/C and PT A/C Units
  • Base Mounting (Center) Triangle 6"
  • BtuH 15,080
  • Includes Motor Protector and Mounting Parts
  • Height 12-23/32"
  • Item A/C Compressor
  • Length 8-35/64"
  • Width 5-13/64"
  • Phase 1
  • Hz 60
  • Nominal HP 1-3/8
  • Run Capacitor MF/Volt 35/440
  • Voltage 265/277
  • Line Connection Discharge I.D. 3/8"
  • Refrigerant Type R-22
  • Amps 5.4
  • Line Connection Suction I.D. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list