Skip Content
A/C COMPRESSOR,12,910 BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

A/C COMPRESSOR,12,910 BTUH,208/230V

PANASONIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGY8
  • Mfr. Model # 6AGY8
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Application Marine A/C, Room A/C, Package Terminal A/C
  • Base Mounting (Center) Triangle 6"
  • Height 12-1/4"
  • Length 8"
  • Phase 1
  • BtuH 12,910
  • Item A/C Compressor
  • Width 4-21/32"
  • Hz 60
  • Nominal HP 1
  • Run Capacitor MF/Volt 30/370
  • Voltage 208/230
  • Refrigerant Type R-410A
  • Type of Compressor Oil PVE
  • Standards UL/CSA
  • Amps 5.8
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Return Gas Temp @ ARI Standards 65 Degrees F
  • Line Connection Discharge I.D. 5/16"
  • Line Connection Suction I.D. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list