A/C COMPRESSOR,11,350 BTUH,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

A/C COMPRESSOR,11,350 BTUH,115V

PANASONIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6D643
  • Mfr. Model # 6D643
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Application Window A/C and PT A/C Units
  • Base Mounting (Center) Triangle 6"
  • Height 12-9/16"
  • BtuH 11,350
  • Includes Motor Protector and Mounting Parts
  • Item A/C Compressor
  • Phase 1
  • Nominal HP 1
  • Width 4-21/32"
  • Length 8"
  • Hz 60
  • Voltage 115
  • Run Capacitor MF/Volt 45/250
  • Refrigerant Type R-22
  • Amps 9.3
  • Line Connection Discharge I.D. 5/16"
  • Line Connection Suction I.D. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list