A/C COMP LUBE,UV DYE,32OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A/C COMP LUBE,UV DYE,32OZ.

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSIP150-32D
  • Mfr. Model # P150-32D
  • UNSPSC # 12181601
  • CATALOGUE PAGE # 2957
  • Shipping Weight 1.16 lbs

Technical Specs

  • Application Advanced formula synthetic PAG lubricant. High performance PAG provides excellent resistance to moisture. Specially formulated for aftermarket air conditioning systems using R-134a refrigerant. Contains conditioners, inhibitors and anti-wear agents for excellent lubricity and compressor protection. Helps reduce compressor wear.
  • For Use With A/C System
  • Size 32 oz.