PIPEFITTERTYPE27 9"X5/32"X7/8"A20PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEFITTERTYPE27 9"X5/32"X7/8"A20PIPE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08N904
  • Mfr. Model # 08N904
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.908 lbs

Product Details

Pipefitter depressed centre wheel for steel (type 27) is for grinding joint welds between passes in pipeline construction and pipe fabrication.

Technical Specs

  • Max. RPM 6600
  • Arbor Size 7/8"
  • Diameter 9"
  • Thickness 5/32"
  • Item Depressed Center Wheel
  • Application Intermittent Light Grinding, Facing, Bevelling, Pipeline - Notching and Cleaning Weld Beads
  • Grade A-20 Pipe
  • Series Pipe Fitter
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 20
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 9"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list