Skip Content
9V AMBER MAGNETIC STROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

9V AMBER MAGNETIC STROBE

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLBPL26ST-A
  • Mfr. Model # BPL26ST-A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour Amber
  • Height 11"
  • Includes Carrying Ring
  • Width 7-1/4"
  • Flashes per Minute 65
  • Item Warning Light
  • Housing Material Polyethylene
  • Lamp Type Strobe Tube
  • Power Source (2) 6V Lantern Batteries (Not Included)
  • Mounting Magnetic
  • Rating NEMA 3R
  • Voltage 12DC
  • Lens Design Fresnel
  • Lens Material Polycarbonate
  • Diameter 5-1/2"
  • Lamp Life 4000 hrs.
  • Current Drawn 0.48A DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list