Skip Content
9PC COLORGUARD BALL HEX SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9PC COLORGUARD BALL HEX SET

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS69699
  • Mfr. Model # 69699
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 130
  • Shipping Weight 0.85 lbs

Product Details

Colour-coded tools can be distinguished at a glance. Superior rust protection finish. Sizes are stamped on the tool. Ball end inserts into screw at a 25 Degrees angle for work in hard to reach places.

Technical Specs

  • Number of Pieces 9
  • Shape Ball
  • Item Ball End L-Wrenches
  • Sizes Included 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Finish ColorGuard(TM)
  • Handle Type L-Shaped
  • Handle Material Protanium(R) High Torque Steel
  • Arm Type Extra Long
  • Measurement Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list