Skip Content
Discontinued with Replacement
9OZ , ULTRA-SOFT COVERALL W/TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

9OZ , ULTRA-SOFT COVERALL W/TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-3XL
  • Mfr. Model # 1625US9-3XL
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2327
  • Shipping Weight 3.16 lbs
Suggested Replacement Product
COVERALLS REFLECTIVE BIG BILL 12.4

Price: NA

Technical Specs

  • Number of Pockets 6
  • Item Coverall
  • Material 88% Cotton, 12% Nylon
  • Size 3X-Large
  • Standards HRC 2
  • Sleeve Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list