Skip Content
Discontinued with Replacement
9OZ , ULTRA-SOFT COVERALL W/TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

9OZ , ULTRA-SOFT COVERALL W/TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-2XLT
  • Mfr. Model # 1625US9-2XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.16 lbs
Suggested Replacement Product
COVERALL 9 OZ ULTSOFT DLX W REFLECT

Price: NA

Technical Specs

  • Sleeve Length 24"
  • Item Coverall
  • Standards HRC 2
  • Number of Pockets 6
  • Size 2X-Large Tall
  • Material 88% Cotton, 12% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list