9IN ANGLE GRINDER 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9IN ANGLE GRINDER 5/8-11

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG20-230
  • Mfr. Model # WSG20-230
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 17.0 lbs

Product Details

Angle Grinder,No Load RPM 6,600,Amps @ 120V 17,Switch Type Trigger with Lock-On,Speed Type Single Speed,Lock-on Yes,Features Low Gear Head Design, Rotatable Rear Handle,Includes Guard, Handle, Wrench, Set of Flanges

Technical Specs

  • Features Low Gear Head Design, Rotatable Rear Handle
  • Includes 1 Guard, 1 Pair of Flanges, 1 Handle, 1 Wrench
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 13.0 ft.
  • Switch Type Trigger
  • Speed Type Single
  • No Load RPM 6600
  • Handle Design Rat Tail
  • Tool Weight 12.3 lbs.
  • Voltage 120 VAC
  • Tool Length 18"
  • Spindle Thread Size 5/8"-11
  • Lock-off No
  • Wheel Dia. 9"
  • Lock-on Yes
  • Nominal Amps 17

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list