Skip Content
9IN 50 MAGNETIC TORPEDO LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9IN 50 MAGNETIC TORPEDO LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794159
  • Mfr. Model # 1794159
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Blue/Yellow
  • Accuracy 0.029"
  • Total Number of Vials 3
  • Length 9"
  • Item 50 Magnetic Torpedo Level
  • Number of Level Vials 2
  • Vial Material Acrylic
  • Magnet Type Rare Earth
  • Number of Magnets 2
  • Number of Plumb Vials 1
  • Number of 45 Degree Vials 1
  • Frame Material ABS
  • Magnetic/Nonmagnetic Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list